Square D
Molded Case Circuit Breaker, 300A, 600VAC, 3 Pole, I-Line Mounting Style
Mfr # LH36300
Zoro # G0567196
Free Shipping & Returns
$6,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300A
- Number of Poles 3
- AC Voltage Rating 600VAC
- Circuit Breaker Mounting Style I-Line
- Trip Type Thermal Magnetic
Explore More Products
- SQUARE D Molded Case Circuit Breaker, 400A, 600V AC, 3 Pole, I-Line Mounting Style, LA Series LA36400
- SQUARE D Circuit Breaker, 3A, 250VAC, 1 Pole 9080GCB30
- SQUARE D Miniature Circuit Breaker, 40A, 120/240V AC, 1 Pole, Plug In Mounting Style QO140CP
- SQUARE D Miniature Circuit Breaker, 20A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120EPD
- SQUARE D Miniature Circuit Breaker, 20A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120GFI
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO120AFI
- SQUARE D Molded Case Circuit Breaker, 80A, 600VAC, 3 Pole, Unit Mount Mounting Style HJL36080
- SQUARE D Molded Case Circuit Breaker, 125A, 240V AC, 2 Pole, Unit Mount Mounting Style QDP22125TM
- SQUARE D Molded Case Circuit Breaker, 80A, 600V AC, 2 Pole, Free Standing Mounting Style, HG Series HGL26080
- EATON Circuit Breaker, 20A, 120V AC, 1 Pole, Plug In Mounting Style, BR Series BRP120DF
- SQUARE D Miniature Circuit Breaker, 50A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3501021
- Square D Circuit Breakers