Pbc Linear
Shaft, SS, 0.250 In D, 18 In
Mfr # NIL04SS-018.000
Zoro # G0567357
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Material 440C Stainless Steel
- For Use With Simplicity FrelonGOLD(TM) Lined Bearings
- Travel Length (In.) 18 in
- Finish polished
Explore More Products
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In CC12-024.000
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L NIM50-0600-SL
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In NIL16-018.000
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L NIPDM20-0300-SL
- PBC LINEAR Shaft, SS, 1.000 In D, 12 In NIL16SS-012.000
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In NIL12-036.000
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 600 mm L NIPDM30-0600-SL
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 36 In CCPDL12-036.000
- PBC LINEAR Linear Metric Support Rail, 25 mm dia. SRM25-1000-SL
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm 20MM SOFT CTL X 1200MM
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 6 In CC12-006.000
- Pbc Linear Linear Bearings & Guides