Zoro Select
Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 7/8 in Head Ht, 3 in Lg, 25 PK
Mfr # 1-EFT-07-17-
Zoro # G0567402
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Fastener Length 3 in
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Thumb Screw, #10 Thread Size, Round, Plain Stainless Steel, 3/4 in Lg, 6000 PK 1012U188
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3 1/2 in Lg Z2200
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK DS-0604-100
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 12 mm Lg WS6S060120-001P1
- ZORO SELECT Thumb Screw, M3.5-0.60 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 11 mm Lg, 5 PK RMM3471-SS
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 18-8 Stainless Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK DSS-0406-100
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/4 in Lg, 500 PK 3120TS
- ZORO SELECT Thumb Screw, #2 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK 0204U316
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 1 in Lg, 1000 PK UDI0-601000-1000P
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1/2 in Lg, 5 PK 0937516050T
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 3/16" Head Ht 5165
- Zoro Select Thumb Screws