Square D
Circuit Breaker Handle Tie Kit
Mfr # ECB3HT
Zoro # G0567668
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Circuit Breaker Handle Tie Kit
- Number Of Poles 3
- Product Or Component Type handle tie
- Net Weight 0.02 kg
Explore More Products
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 QOC24US
- SQUARE D Interlock Attachment, QO, Q1 Breakers QO2DTI
- SQUARE D Panelboard Key LP9618
- SQUARE D Pnlbd Nq 400A Dual Q Sfb Kit NQSFB4Q
- SQUARE D Panelboard Cover/Trim Nf Type 1 Vs 80H NC80VS
- SQUARE D Circuit Breaker Terminal Shield S37450
- SQUARE D Rear Insulation Screen, 3 Poles, PK2 LV426922
- SQUARE D Terminal Spreader, 4 Poles LV426941
- SQUARE D Load Ctr Mn Lug100A Outd QO612L100RBCP
- SQUARE D Main Lug Kit, 125 A QOL125
- SQUARE D Pnlbd Nq 225A Ftl Kit 42 Ckt And Lower NQFTL2L
- Square D Circuit Breaker & Panelboard Accessories