Zoro Select
Fully Threaded Stud, M8-1.25mm, 25 mm, Steel, Grade 2, Plain Finish, 50 PK
Mfr # 32442
Zoro # G0567691
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 25 mm
- Thread Length 25 mm
- Material Steel
- Length 25 mm
Explore More Products
- ZORO SELECT Fully Threaded Stud, M10-1.5mm, 25 mm, Steel, Grade 2, Plain Finish, 25 PK 32445
- ZORO SELECT Fully Threaded Stud, M6-1mm, 25 mm, Steel, Grade 2, Plain Finish, 50 PK 32438
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade 2, Plain Finish 01117
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade 2, Plain Finish 1081
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Black Oxide Finish B7.03401006.BO.IAR
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade 2, Plain Finish 11222
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 4 1/2 in, Stainless Steel, B8 18-8, Plain Finish, 100 PK U22534.062.0450
- ZORO SELECT Fully Threaded Rod, 1-1/8"-12, 12 ft, Steel, Grade A, Black Oxide Finish U20360.112.9999
- ZORO SELECT Fully Threaded Stud, 8-32, 3 in, Stainless Steel, 316, Plain Finish, 10 PK 58544
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Nylon, 6/6, Plain Finish 38M030050TR
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 316, Plain Finish U55067.031.3600
- Zoro Select Fully-Threaded Rods & Studs