Proto
16 Blade Overhead Valve Feeler Gauge Set
Mfr # J000R
Zoro # G0567831
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 16
- Includes Steel Holder
- Long Form Calibration Certificate No
- Range (In.) 0.009 to 0.027
- Size of Leaves 1/2 in x 3 in
Explore More Products
- PROTO 22 Blade Step Cut Feeler Gauge Set J000N
- PROTO 25 Blade Metric Feeler Gauge Set J00MM25
- PROTO Feeler Gauge, 0.006 In, 3 1/16 In L J006
- PROTO Feeler Gauge Set, 25 Blades, 12 In J000TL
- PROTO Feeler Gauge Set, 25 PC J000AA
- PROTO Feeler Gauge Set, 9 Blades, 3 1/16 In J000A
- PROTO Proto J000BR 6 Blade Non-Magnetic Feeler Gauge Set, 1/2" x 3" Blades J000BR
- MITUTOYO Thg/20 Set, Straight 184-304S
- STARRETT Thickness Gage, 0.025 In, 1/2 x 12 In 667-25
- MITUTOYO Digital Thickness Gage, 4.7 Throat 547-520S
- INSIZE Electronic Snap Gage, 0-1"/0-25Mm 2167-25
- Proto Thickness Gauges