Square D
Lighting Contactor Power Pole Adder
Mfr # 8903L3R
Zoro # G0568200
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Auxiliary Contact Module
- Height 77 mm
- Width 64 mm
- Depth 50 mm
- Standards UL Listed; CSA
Explore More Products
- SQUARE D Lighting Contactor Power Pole Adder 8903L3L
- SQUARE D 277VAC Electrically Held Lighting Contactor 2P 30A 8903LO20V04
- SQUARE D 600VAC Electrically Held Lighting Contactor 3P 60A 8903SPG2V02
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A 8903LXO80V04
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A 8903LXG80V02
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 30A 8903LO30V04
- SQUARE D 600VAC Mechanically Held Lighting Contactor 12P 30A 8903LXG1200V02R6
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A 8903SMO12V02
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A 8903LXG40V02CR6
- SQUARE D 120VAC Mechanically Held Lighting Contactor 6P 30A 8903LXO60V02
- GE 277VAC Electrically Held Lighting Contactor 2P 30A CR463L20ANA10A0
- Square D Lighting Contactors