Telemecanique Sensors
Proximity Sensor, Inductive, 30mm, PNP, NC
Mfr # XS130BLPBM12
Zoro # G0568854
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO XS518B1PAM12
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC XS618B1MBU20
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO XS218SAMAL5
- TELEMECANIQUE SENSORS Proximity Sensor, 12mm, PNP, NO XS612B2PAL01M12
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP XS512BLPAM12
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO XS618B1MAL2
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs XS612B1DAM12
- TELEMECANIQUE SENSORS Inductive sensor XS2 M12-L56.4mm-bra XS2M12KP340L2
- TELEMECANIQUE SENSORS Inductive sensor XS5 M30-L62mm-brass XS530BLNBL2
- EATON ProxSwitch-Short, 18mm, UnShlded, PNP, NC, 2m E57PS-18UPC8-C2
- KELLEY Proximity Switches, Proximity Switch 061-551
- Telemecanique Sensors Proximity Sensors