Westward
Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12
Mfr # 1JYU6
Zoro # G0569195
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A @ 12/6V
- Application For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
- Length 9-1/2"
- Type Manual On/Off
- Overall Depth 6 1/2 in
Explore More Products
- WESTWARD Booster Cable, HD, 1 AWG, 20 Ft, Parrot Jaw 5RXF7
- WESTWARD Power Source, Automatic, For Battery AGM 490P77
- WESTWARD Heavy Duty Boost Cable Clamp, 800A, Rd/Blk 23PC40
- WESTWARD Booster Cable, HD, 2 AWG, 20 Ft, Parrot Jaw 5RXF4
- WESTWARD Charger, For 6/12/24V Battery, 12A Input 473X77
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp 5RXF5
- WESTWARD Electronic Switching Chrgr, Ext Charging 5RXF0
- MIDWEST FASTENER Rubber Battery Clip Insulator 2PK 70566
- GROTE Primary Wire, 6 Gauge, Black 100 ft. Spool 87-3002
- SOLAR Booster Pack, Charger and Cord ES2500KE
- FJC Cable, Rating Clamp, 6Ga, 16 ft., 500A 45229
- Westward Automotive Battery Equipment