Ultratech
Dewatering Bag, 120 In.. L, 180 In. W
Mfr # 9725-OS
Zoro # G0569204
$143.78
9% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 ft L x 10 ft W
- Material Polypropylene
- Color Black
- Height 12"
- Length 15 ft
Replacement Parts
Explore More Products
- ULTRATECH Dewatering Bag, 72 In. L, 72 In. W 9724-OS
- ULTRATECH Dewatering Bag, 180 In. L, 180 In. W 9727-OS
- ULTRATECH Dewatering Bag, 36 In. L, 44 In. W 9729-OS
- ULTRATECH DeWatering Bag 6' L x 6' W FLT562
- ULTRATECH DeWatering Bag 15' L x 10' W FLT563
- ULTRATECH DeWatering Bag 15' L x 15' W FLT617
- JOBES Annual/Perennial Grn Orgnc 4Lb 09627
- LEBANON SEABOARD SEEDRP 25LBNat Base Fertil Bag 2757126
- DRAMM Drammatic Organic Fish Fertilizer w/Kelp (2-4-1), 1 qt 1024111
- RSI RSI RSI-Sifter 16 in. Round Steel Compost Sifter RSI-Sifter
- SGW EVERLAST SGW Everlast EVPET6015X1 Pet Turf 12 x 180 x 1.00 in. Artificial Turf EVPET6015X1
- Ultratech Landscaping Materials