Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
18 A
|
Full Load Amps-Resistive
|
32 A
|
Number of Poles
|
3
|
Coil Volts
|
12 V DC
|
HP @ 1 Phase - 240V
|
3 hp
|
HP @ 3 Phase - 208V
|
5 hp
|
HP @ 3 Phase - 240V
|
5 hp
|
HP @ 3 Phase - 480V
|
10 hp
|
HP @ 3 Phase - 575V
|
15 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Series
|
LC1D
|
Standards
|
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, RINA, GOST, GL, UL, BV, CSA, LROS, CCC, DNV, UKCA, THIEC 60068-2-30
|
Application
|
Motor Control, Resistive Load
|
Features
|
With Integral Suppression Device
|
Mounts On
|
Plate, Rail
|
Rated Breaking Capacity
|
300 A @ 440V
|
IP Rating
|
IP20
|
Rated Voltage
|
690V AC, 300V DC
|
Impulse Withstand Voltage
|
6 kV
|
Rated Short-Time Withstand Current
|
145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
|
Control Circuit Voltage Limits
|
Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
|
Max. Operating Watts
|
4 kW (at 220 to 230V AC 50/60 Hz AC-3), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 9 kW (at 415 to 440V AC 50/60 Hz AC-3), 10 kW (at 500V AC 50/60 Hz AC-3), 10 kW (at 660 to 690V AC 50/60 Hz AC-3), 4 kW (at 400V AC 50/60 Hz AC-4), 4 kW (at 220 to 230V AC 50/60 Hz AC-3e), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 9 kW (at 415 to 440V AC 50/60 Hz AC-3e), 10 kW (at 500V AC 50/60 Hz AC-3e), 10 kW (at 660 to 690V AC 50/60 Hz AC-3e)
|
Net Weight
|
0.49 kg
|
Operating Speed
|
3600 cycles per hr
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Environmental Attributes
|
Mercury Free, PVC Free, Pollution Degree 3
|
Fire Rating
|
UL 94 V1
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
|
Switching Current
|
5 mA (Signalling Circuit)
|
Electrical Connection
|
Screw Clamp Terminals
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Rated Insulation Volts
|
600/690V
|
Mechanical Durability
|
30 Mcycles
|
Thermal Amperage
|
10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit)
|
Includes Protective Cover
|
Yes
|
Overvoltage Category
|
CAT III
|
Operating Time
|
53.55 to 72.45 ms (Closing), 16 to 24 ms (Opening)
|
Impedance
|
2.5 mOhm
|
Tightening Torque
|
1.7 Nm
|
Fuse Amps
|
10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit)
|
Rated Making Capacity
|
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit)
|
Max. Temperature
|
850°C
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Electrical Durability
|
1.65 Mcycles (18 A, AC-3, Less than 440 V); 1 Mcycles (32 A, AC-1, Less than 440 V); 1.65 Mcycles (18 A, AC-3e, Less than 440 V)
|
Non-Overlap Time
|
1.5 ms
|
Signalling Circuit Frequency
|
25 to 400 Hz
|