Unger
Glass Scraper, Stiff, 4", Carbon Steel
Mfr # STMAX
Zoro # G0569335
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Blade Material Carbon Steel
- Blade Length 1/2 in
- Overall Length 5 in
- Color Black/Green
Explore More Products
- UNGER Scraper Floor Refills Ss Blade 977130
- UNGER Unger Floor Scraper Blades, Steel, 8-3/8", 10 Blades/Pack, 1 Pack - HDSB0 HDSB0
- UNGER ErgoTec, Ninja Scraper, Combo 6", Holster ENH15
- UNGER Safety Scraper, C-Ergotec UNG SR040
- UNGER Scraper, Stiff, 4", Carbon Steel SH25C
- UNGER Glass Scraper, Stiff, 1-1/2", Carbon Steel TX100
- UNGER Unger RB10C Replacement Blades for Short Handle 4 Scraper RB10C
- UNGER Unger HDSB Replacement Blade for Heavy Duty Scraper- Carbon Steel- 10/Pack HDSB
- UNGER Scraper Flr W/Pole 3-5Ft Extsn 977120
- WESTWARD Putty Knife, Flexible, 8", Polypropylene 13A705
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel DW281
- Unger Drywall and Plastering Tools