Dixon
Female to Industrial Coupler, (F)NPT, 1/2
Mfr # 4DF4-B
Zoro # G0569642
$27.53
2% off
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Explore More Products
- DIXON Air Chief Coupler1/4", PushOn Hose3/8", BR DC2044L
- DIXON A Series Female Coupler Brass, NPTF 1/8" 1AF1-B
- DIXON BoSS, Male Stem, SS, 2"NPT x 2" RMS26
- DIXON Female to Automotive Coupler, (F)NPT, 3/8 3JF3
- DIXON F-Series Manual MNPT 3/8", Coupler, 1/2"ST 4FM3
- DIXON HSeries Poppet, FNPT3/4", Coupler3/4", 303S 6HF6-S
- DIXON Air Chief Industrial Automotive Male Quick Connect Coupler, 3/8-18 Nominal, 300 psi Pressure, Steel, DC903
- DIXON VEP Quick Disconnect Hydraulic Flange Head Coupling, 3/4 in Nominal, Steel 6VEPFH6
- DIXON DQC H Industrial Interchange Female Plug, 3/8-19 Nominal, Female BSPP, 303 Stainless Steel H3BF3-S
- FESTO Coupling Socket KD2-M5-A KD2-M5-A
- PREVOST Industrial Coupler, 3/8" MNPT IRC 061252
- Dixon Hose Fittings