Zoro Select
Tubing, 0.12 in. ID, 1/4 in. OD, Aluminum
Mfr # 4NTC9
Zoro # G0569737
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.12 in
- Outside Dia. 1/4 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Explore More Products
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 3ACP7
- ZORO SELECT Tubing, Aluminum, 3/16 in. 8104
- ZORO SELECT Tubing, 1.43 in ID, 1-1/2 in. OD, Aluminum 4NTF8
- ZORO SELECT Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum 4NRY9
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum 4NTA6
- ZORO SELECT Tubing, 0.132 in. ID, 3/16 in. OD, Aluminum 4NRX3
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum 4NTA2
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 3ACR2
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum 4NTG3
- ZORO SELECT Tubing, 0.745 in. ID, 7/8 in. OD, Aluminum 4NTE9
- DEFLECTO 90° Elbow (4") DE904/10544
- Zoro Select Aluminum Tubing