Zoro Select
External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK
Mfr # WSM-37-S02
Zoro # G0569834
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 0.352"
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 10 PK SH-25SS
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 10 PK SE-74SS
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-1/8 in Shaft Dia, 5 PK WSM-212
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 6 mm Shaft Dia, 100 PK M36200.050.0001
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 in Shaft Dia WSM-200-S02
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/16 in Shaft Dia, 10 PK SH-68SS
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK WSM-62-S02
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 1.40 mm Shaft Dia, 100 PK M36200.012.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 290 mm Shaft Dia M36000.290.0001
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 20 PK 70662
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 10 PK X1E-CON-SNA-RIG-0125x10
- Zoro Select External Retaining Rings