Schneider Electric
Control Relay 600Vac 10Amp Iec +Options
Mfr # CA3KN31BD3
Zoro # G0570066
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 58 mm
- Depth 57 mm
- Standards EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
- Non Overlap Distance 0.5 mm
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V LRD12L
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V LRD22
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P LRD332
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC LR3D365
- SCHNEIDER ELECTRIC Alternating Relay 24050/60 CA2SKE20U7
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P LRD365
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V Nema 9065SEO7S1
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 24VDC, 5-100A LTMR100MBD
- SCHNEIDER ELECTRIC Motor Manager, E Modbus, 240VAC, 0.40-8A LTMR08EFM
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 3RB31134SB0
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc 6ECC1
- Schneider Electric Overload Relays