Siemens
Miniature Circuit Breaker, 15A, 120V AC, 1 Pole, Bolt On Mounting Style, BFH Series
Mfr # BF115H
Zoro # G0570385
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BFH
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
- Phase 1
Explore More Products
- SIEMENS Circuit Breaker, 20A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61207
- SIEMENS Miniature Circuit Breaker, 70A, 480V AC, 2 Pole, Bolt On Mounting Style, BQD Series BQD270
- SIEMENS Circuit Breaker, 15A, 120VAC, 1 Pole, QT Series ITEQ1515
- SIEMENS Circuit Breaker, 1A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41018
- SIEMENS Circuit Breaker, 1A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61017
- SIEMENS Molded Case Circuit Breaker, 250A, 600V AC, 3 Pole, Free Standing Mounting Style, FXD6-A Series FXD63B250
- SIEMENS Miniature Circuit Breaker, 5A, 277/480V AC, 3 Pole, Standard Mounting Rail Mounting Style 5SJ43117HG42
- SIEMENS Circuit Breaker, 0.5A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY6 Series 5SY66057
- SIEMENS Circuit Breaker, 30A, 2 Pole, QP/MP Series Q230
- SQUARE D Miniature Circuit Breaker, 60A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO360
- SQUARE D Square D By Schneider Electric QO240CP 40A 2Pole Plugon Circuit Breaker 6474118
- Siemens Circuit Breakers