Shop Alternate Products
This Product is Discontinued
Wehsco
Roll-a-ways, Capacity 275 lbs., 30 In. (Discontinued)
Mfr # 306
Zoro # G0570717
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 30"
- Length 72-1/2"
- Weight Capacity 275 lb.
- Includes 6" Waterproof Mattress
- Features 4" Ball-Bearing Tires