Madison
SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi
Mfr # M4400-PBT-ULL-NO
Zoro # G0570796
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 25 psi
- Float Switch Float Material Polybutylene Terephthalate
- Max. Current 0.28 A
- Switch Function Close on Rise
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M9700
- MADISON SPDT Tank Liquid Level Switch Selectable 240VAC 300 psi M5900
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi M9000-ULL-NC
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi M8000B
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC M4168-1
- MADISON SPST Liquid Level Switch Selectable 240VAC 500 psi M5600-PR
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4190-BU
- MADISON Float Switch, SS Body, 1.13" dia. Float M9250
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4065
- PAASCHE Paasche ER-1S Abrasive Etcher Siphon - Larger Cup & Flow Control ER-1S
- SMC Digital Flow Switch 2-100L/min PFM711-N02-C
- Madison Level Switches