Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK
Mfr # PO-50ST PA
Zoro # G0571505
$10.66
10% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- For Bore Diameter Not Applicable
- Material Steel
- Finish Black Phosphate
- Thickness 0.05 in
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 50 PK PO-62ST PA
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK SE-74ST PA
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 25 PK BE-75ST PA
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia SE-137SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 16 mm Shaft Dia, 5 PK DSH-16SA
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-1/4 in Shaft Dia, 5 PK U36000.225.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 11/32 in Shaft Dia U36000.334.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 105 mm Shaft Dia, 2 PK M36000.105.0001
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 2000 PK 25REXBP
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia, 5 PK TX-18SS
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 40 PK 61082
- Zoro Select External Retaining Rings