Palmgren
6" Light Duty Machine Vise with
Mfr # 9618601
Zoro # G0571873
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Duty Rating Light Duty
- Max. Opening 6"
- Jaw Width (In.) 6 in
- Throat Depth (In.) 2 in
Explore More Products
- PALMGREN 8" Heavy Duty Comb. Bench and Pipe Vise, 8" with 9629748
- PALMGREN 3" Light Duty Machine Vise with 9612301
- PALMGREN Bench Vise, 8"x8", Knurled 9629688
- PALMGREN 4" Light Duty Machine Vise with Swivel Base 9618402
- PALMGREN 1-1/2" Light Duty Machine Vise with 9612152
- PALMGREN 4" Light Duty Machine Vise with 9612401
- PALMGREN Bench Vise, 6"x6", Knurled 9629686
- PALMGREN 3" Low Profile Drill Press Vise 9612403
- PALMGREN 6" Light Duty Drill Press Vise, 6" with 9612602
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L 9629758
- CAPRI TOOLS Ultimate Grip 4 in Forged Steel Bench Vise CP10515
- Palmgren Bench Vises