Shop Alternate Products
This Product is Discontinued
Federal Signal
Warning Light, Strobe, Perm Mt, Amber (Discontinued)
Mfr # 211694-02
Zoro # G0571961
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12/24V DC
- Lamp Type Strobe
- Mounting Surface
- Height 6"