Fag Bearings
Spherical BRG, Double Row, Bore 65 mm
Mfr # 22213-E1-XL-C3
Zoro # G0572083
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (mm) 65 mm
- Outside Dia. (mm) 120 mm
- Width (mm) 31 mm
- Cage Material Steel
Explore More Products
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 23228 EASM
- FAG BEARINGS FAG 22322 EASM, Radial Srb 170 Mm 320 Mm 22322 EASM
- FAG BEARINGS Radial SRB <= 170 Mm 22310 ESK C3
- FAG BEARINGS FAG 23322 AS MA R60 80 T41A, Radial Srb 170 Mm 320 Mm 23322 AS MA R60 80 T41A
- FAG BEARINGS Spherical BRG, Double Row, Bore 60 mm 22212-E1-XL-C3
- FAG BEARINGS Radial SRB <= 170 Mm 22217E
- FAG BEARINGS Radial Srb <= 170 MM, #22214 E1KC3W33 22214 E1KC3W33
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 22330 ETVPBC3 W33
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 22230 BSKC3
- SKF SKF-22216 EK W33, Spherical Roller Brgs, 22216 EK W33 22216 EK W33
- MCGILL SB Series MH Spherical Roller Bearing SB22208
- Fag Bearings Roller Bearings