- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 30,825 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 30,825 cfm, 208-230/460V
Mfr # 7M8D5
Zoro # G0572293
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,690.99
Item successfully saved to ''
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 5 hp
- Drive Package With Motor Included Yes
- Mounting Position Horizontal or Vertical
- Motor RPM 1,740 RPM
- Brand Dayton
- MFR #7M8D5
- Zoro #G0572293
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Dimension C | 6 in |
Dimension E | 20 3/8 in |
Bearing Size | 1 1/2 in |
Dimension F | 42 1/2 in |
Width (In.) | 46 in |
Dimension A | 46 in |
Flange Depth | 2 in |
Flange Width | 46 in |
Max. Depth | 26 3/8 in |
Dimension B | 26 3/8 in |
Shaft Dia. | 1 1/2 in |
Height | 46 in |
Venturi Depth | 6 in |
Dimension D | 2 in |
Venturi Clearance Dia. | 42 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 46 in |
Blade Diameter | 42 in |
Venturi Diameter | 42 1/2 in |
Overall Depth | 26 3/8 in |
Shaft Diameter | 1 1/2 in |
Overall Width | 46 in |
For Cut-Out Length | 44 1/2 in |
For Cut-Out Height | 44 1/2 in |
For Cut-Out Width | 44 1/2 in |
Width | 46" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 5 hp |
Drive Package With Motor Included | Yes |
Mounting Position | Horizontal or Vertical |
Motor RPM | 1,740 RPM |
Weatherhood No. | 1WBW3 |
Max. Inlet Temp. | 104 Degrees F |
Bearing Type | Regreasable Cast Pillow Block |
CFM @ 0.375-In. SP | 25,215 cfm |
Assembled/Unassembled | Unassembled |
Sones @ 0.250-In. SP @ 5 Ft. | 41 |
Propeller Material | Cast Aluminum |
Wall Collar Stock No. | 1WBV4 |
CFM @ 0.125-In. SP | 29,065 cfm |
Frame Material | Steel |
Hz | 60 Hz |
Full Load Amps | 15.0-13.6/6.8 |
Fan RPM | 903 |
CFM @ 0.500-In. SP | 22,372 cfm |
Sones @ 0.000-In. SP @ 5 Ft. | 41 |
Stock No. | 1AHB2 |
Motorized Wall Galv. Shutter Stock No. | 3C730 |
CFM @ 0.250-In. SP | 27,028 cfm |
Galvanized Wall Shutter No. | 3C730 |
Motor Insulation | Class F |
Motor Enclosure | Open Dripproof |
Drive Package Included | Yes |
Number of Blades | 6 |
Intake Guard No. | 1WBU6 |
Fan Voltage | 208-230/460V AC |
Max. BHP | 5.75 hp |
Motor Type | 3-Phase |
Phase | 3 |
Includes | Drive Package |
CFM @ 0.000-In. SP | 30,825 cfm |
Item | Exhaust Fan with Drive Package |
Includes Motor | Yes |
Includes Dehumidistat | No |
Guard Type | None |
Ventilation Type | Exhaust |
Motor Horsepower | 5 hp |
Full Load Current | 14 A |
Nameplate Voltage | 230/460V AC |
Noise Level @ 0.000 in SP @ 5 ft | 41 sones |
Number of Speeds | 1 |
Assembled | Unassembled |
Includes Grill | No |
Motor Speed Range | 1601 to 1800 RPM |
Exhaust Airflow @ 0.250 in SP | 27,028 cfm |
Maximum Airflow | 30,825 cfm |
Method of Construction | Cast |
Nominal Voltage | 230/460V AC |
Exhaust Airflow @ 0.500 in SP | 22,372 cfm |
Exhaust Airflow @ 0.375 in SP | 25,215 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Vent Design | Ductless |
Frequency | 60 Hz |
Speed Controllable | No |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 31 to 50 sones |
Standards | AMCA, UL/cUL |
Noise Level @ 0.125 in SP @ 5 ft | 40 sones |
Mounting Orientation | Horizontal, Vertical |
Motor Enclosure Design | Open Dripproof (ODP) |
Frame Finish | Zinc Plated |
Drive Type | Belt Drive |
Number of Fans | 1 |
Number of Shutters | 0 |
Fan Style | Panel |
Maximum Noise Level | 41 sones |
Exhaust Airflow @ 0.000 in SP | 30,825 cfm |
Square Opening Required | Greater than 30 in |
Blade Material | Aluminum |
Maximum Exhaust Airflow @ 0.000 in SP | 30,001 to 40,000 cfm |
Motor Speed | 1,760 RPM |
Exhaust Airflow @ 0.125 in SP | 29,065 cfm |
Enclosure Design | Open Dripproof Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 30,825 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 30,825 cfm, Maximum Noise Level 41 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V 7M8B2
- DAYTON Heavy Duty Fan, 26,012 cfm, 115/230V 7M8D1
- DAYTON Exhaust Fan, 42 In, Less Drive Package 1AHA4
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V 7M893
- DAYTON Heavy Duty Fan, 45,053 cfm, 208-230/460V 7M8E8
- DAYTON Exh Fan 36 In, Less Drive Pkg, Hvy Duty 1AHB1
- DAYTON Std Duty Fan, 16,646 cfm, 208-230/460V 7CF21
- DAYTON Med Duty Fan, 30,129 cfm, 115/208-230V 7M852
- DAYTON Std Duty Fan, 20,998 cfm, 115/208-230V 7CF26
- DAYTON Std Duty Fan, 17,349 cfm, 115/208-230V 7CF31
- HESSAIRE Agricultural Exhaust Fan, 48", Belt 48X750
- Dayton Belt Driven Exhaust Fans