Wera
Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8
Mfr # 05360165001
Zoro # G0573063
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 6 in
- Bit Style Phillips, Slotted
- Measurement Type SAE
- Material Stainless Steel Bits, Steel Shank
Explore More Products
- WERA Phillips, Slotted, Hexagon, External Hexagon Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 05051024001
- WERA Hex Bit 102 mm, Drive Size: 9 mm , Num. of pieces:1 05003990001
- WERA Screwdriver Set, Slotted/Phillips, 6 Pc 05032060001
- WERA Phillips Bit 8 in, Drive Size: 6mm , Num. of pieces:1 05032022001
- WERA External Hexagon Bit 90 mm, Drive Size: 1/4 in , Num. of pieces:1 05051273001
- WERA TORX BO Bit 6-1/5", Drive Size: 3mm, 4mm , Num. of pieces:6 05118154001
- WERA Slotted Bit 8 in, Drive Size: 5/32" , Num. of pieces:1 05032003001
- WERA Slotted Bit 9 in, Drive Size: 6mm , Num. of pieces:1 05032005001
- WERA External Hexagon Bit 9-1/10", Drive Size: 1/4" , Num. of pieces:1 05051005001
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#1 x 3/16 in., Black) DMT13001
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set DD65905
- Wera Screwdrivers and Nutdrivers