Zoro Select
PVC 90 Degree Elbow, Hub, 6 in Pipe Size
Mfr # 1WKV8
Zoro # G0573106
$78.10
18% off
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size 835-015
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size 439130
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size P116-060
- ZORO SELECT PVC Plug, Spigot, 6 in Pipe Size P106-060
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size 837-130
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 3 in Pipe Size 06114
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in x 1/2 in Pipe Size 835-101BR
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 1/2 in Pipe Size H436005LS
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/2 in Pipe Size 830-015SR
- MUELLER B & K Pipe Nipple, 1-1/4 in, MIP, PVC, SCH 80 Schedule, 3 in L 506-030
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size 429131
- Zoro Select PVC Pipe Fittings