Osg

Spiral Flute Tap, Plug, 3


$19.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 5/16"-18
  • Overall Length 2-23/32"
  • Tap Style Spiral Flute
  • Tap Thread Type UNC
  • Shank Dia. 0.318"
See all product information