Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NC, Black
Mfr # 9001KR1BH6
Zoro # G0573316
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Flush Button
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular XB5AL73415
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue ZB5AW363
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular ZB4BA7120
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue ZB4BW463
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red ZB5RTA432
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black ZB5AS52
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red 9001KR2RH13Y238
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular ZB5AW7L3740
- SCHNEIDER ELECTRIC White light block with body/fixing colla ZB5AVM1
- SLOAN Push Button Hy86A Cp Push Button Sub-Assembly 0318115
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC/1NO, Green 9001KR8P1GH25
- Schneider Electric Push Buttons & Indicators