Korky
Plunger w/DripTray, Rubber, CupSize5-3/4In
Mfr # 90-4GR
Zoro # G0573973
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Cup Dia. 5 3/4 in
- Handle Length 16 in
- Handle Material Plastic
- For Use With Toilets
Explore More Products
- KORKY Plunger, 9-1/4" Handle L, Plastic Handle 94-4A
- KORKY Plunger and Holder, 1-3/16 in. L, Plastic 95-4A
- KORKY Toilet Plunger 18 in. L X 6 in. D 92-8A
- KORKY Plunger, Rubber, 6 in Cup Dia, 16 1/4 Plastic Handle 99-4A
- KORKY Plunger, 14" Handle L, Plastic Handle 97-4A
- KORKY 13.75 x 6 in. Toilet Plunger KO9146
- KORKY PLUNGER WITH DRIP 91-4A
- KORKY Korky 4806303 15 x 6 in. Dia. Beehive Toilet Plunger with Holder 4806303
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Stainless Steel Hardened K0339.02005A4
- KIPP Indexing Plunger Red D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Stainless Steel Hardened K0338.02206A584
- EVERFLOW INDUSTRIAL SUPPLY 6 RED Cup Plunger C28820
- Korky Plungers