Wiremold
Floor Box Cover Plate Brass
Mfr # S125B
Zoro # G0574765
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Articles 390 of NEC
- Features Flush brass power cover plate only (flip lid) with four mounting screws.
- Application For Commercial application
- Special Features Attractive low profile fittings; Flush feature compliments office interior while providing functional services.
- Construction Not Assembled
Explore More Products
- WIREMOLD Wiremold 861DB Floor Box, Wood, 895T Brass Cover & 20A Duplex Receptacle 861DB*
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Rectangular, Brass S3826
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Brass 2-1/8 in. S5020
- HUBBELL WIRING DEVICE-KELLEMS Flush Duplex Series, Flush Service Fitting, Gray FRFGYA
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover Tile Flange, Black S1TFCBL
- STEEL CITY Floor Box Cover, 8-1/8 in., Brown 664-CST-SW-BRN
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Round, 1-Gang, 1/4 in. S2925
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover Carpet Flange, Brass S1CFCBRS
- CARLON Round Floor Box Pvc 1-1/4In Nps Cvr Car E97SSRC
- CARLON Rnd Flr Box Cvr 1 1/4In Nps Ss E97SSG
- RACO Floor Box, Round, 2 Plug Cover, Brass 6284
- Wiremold Floor Box Covers