Aignep Usa
Exhaust Valve, FNPT, Pipe Size 3/4
Mfr # 82650-12
Zoro # G0575723
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 29/32 in
- Length (In.) 3 21/32 in
- Body Material Brass
- Width (In.) 2 31/64 in
- Port Size (In.) 3/4 in
Explore More Products
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/8 82650-06
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/4 82650-04
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/8 82650-02
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/2 82650-08
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H 82650-16
- FESTO Shut-Off Valve HE-2-QS-8 HE-2-QS-8
- FESTO Hand Lever Valve VHER-H-B43C-N14 VHER-H-B43C-N14
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT 404411000
- SMC Shuttle Valve, 1/4" Applicable Tube, OD VR1210F-07
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION L22LA652O000000
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed 32XC12
- Aignep Usa Manual Air Control Valves