Kishigo

Large Class 2 Breakaway High Visibility Vest, Orange


$17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI Class 2
  • Material Polyester
  • Back Stripe Pattern U
  • Closure Type Hook-and-Loop
  • Number of Pockets with Closure 0
See all product information