Dayton
Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size
Mfr # 008042
Zoro # G0577062
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 2-Way
- Orifice Dia. 1/4 in
- Valve Configuration Normally Closed
- Body Material - Valves Brass
Replacement Parts
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size 008613
- DAYTON Brass Solenoid Valve Less Coil, Universal, 1/4 in Pipe Size 008605
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size 007131
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size 008053
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size 007733
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size 008037
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size 016657
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size 016655
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size 016652
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size 8210G093
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size 8223G005
- Dayton Solenoid Valves