Dayton
Sling Drum, 1500 Lb Horizontal
Mfr # 1XWA5
Zoro # G0577333
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Horizontal
- Material Polyester
- Length 100"
- Vertical Hitch Capacity 2800 lb.
- Construction Polyester
Explore More Products
- DAYTON Vertical Drum Lifter, Cap 1000 Lb 12R539
- DAYTON Drum Lifter, 55 gal., 880 lb. 30YP22
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb 21VG32
- DAYTON Ergonomic Drum Handler, 1000 lb. 29PH15
- DAYTON Drum Rack, Stackable, For 3 Steel Drums 30YN84
- DAYTON Vertical Drum Lifter/Dispenser, Manual 12R538
- DAYTON Drum Rack, (6) 55 gal., Steel 31CA30
- DAYTON Drum Rack, (6) 55 gal., Steel 31CA31
- DAYTON Drum Positioner, 55 gal., 660 lb. 30YP20
- ZORO SELECT DRUM VENT, END OF DRUM BUNG, BRASS 08300
- PIG WirthCo Double Capped Funnel - 7 Funnels /box GEN1001
- Dayton Drum Tools