Hayward
Bulkhead Tank Fitting, Self-Aligning, 2", PVC/EPDM, FPT x FPT
Mfr # SF10200T
Zoro # G0577351
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 2 in
- Connection Type FNPT x FNPT
- Required Hole Size 4-1/2"
- Gasket Material EPDM
Explore More Products
- HAYWARD Bulkhead Tank Fitting, 2", PP/EPDM, FPT x FPT BFA3020TES
- HAYWARD Bulkhead Tank Fitting, 2", PVC/EPDM, Socket x FPT BFA1020CES
- HAYWARD Bulkhead Tank Fitting, 6", PVC/EPDM, Socket x Socket BFA1060SES
- HAYWARD Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x Socket BFA1040SES
- HAYWARD Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT BFA1060TES
- HAYWARD Bulkhead Fitting, 1-1/2", PVC/EPDM, Socket x FPT BFAS1015CES
- HAYWARD Bulkhead Tank Fitting, 6", CPVC/EPDM, FPT x FPT BFA2060TES
- HAYWARD Bulkhead Tank Fitting, 2", CPVC/FPM, FPT x FPT BFA2020TFS
- HAYWARD Bulkhead Fitting, FKM, 3 3/4"L, CPVC BFA2005CFL
- BANJO 1-1/2" FNPT 316 SS Bulkhead Tank Fitting TF150SS
- SPEARS 1" Bulkhead Fitting, FNPT x FNPT 8172-010
- Hayward Fittings