Shop Alternate Products
This Product is Discontinued
Suncast
Slatwall, H 12, W 48, White, PK6 (Discontinued)
Mfr # SW04W
Zoro # G0577787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 12 in
- Width 48"
- Overall Width 48 in
- Overall Depth 3/4 in
- Depth 3/4"