Tough Guy
Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall
Mfr # 3EDP5
Zoro # G0578261
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Boiler Brush
- Brush Length 6 in
- Handle Length 36 in
- Bristle Material Fiber
- Handle Material Wood, Twisted Wire
Explore More Products
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Blue, Plastic, 24 in L Overall 1YTL6
- TOUGH GUY 3" W Valve and Fitting Brush, 10 in L Handle, 6 in L Brush, White, Polypropylene, 16 in L Overall 1YTJ6
- TOUGH GUY Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall 1VAF8
- TOUGH GUY 8" Brown Nylon Replacement Scrub Brush Head 3U780
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush 2KU11
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall 2VHE3
- TOUGH GUY 5" W Hook Brush, 4 in L Handle, 8 in L Brush, Black, Polypropylene, 11 1/2 in L Overall 11N178
- TOUGH GUY Scrub Brush, Straight, Poly, 8-1/2", Yellow 807N37
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall 2VGV5
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Green 53801032
- TOUGH GUY 8" White Drain Tube and Pipe Hook Brush 2KE99
- Tough Guy Brushes