Irwin
12" Bar Clamp Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth
Mfr # 223112
Zoro # G0579260
Sold in multiples of 5 for $84.45
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Soft Grip, Ergonomic
- Throat Depth (In.) 3-1/8"
- Max. Jaw Opening (In.) 12"
- Type Clutch Lock Bar Clamps
Explore More Products
- IRWIN 50" Bar Clamp High Impact Plastic Resin Handle and 1964716
- IRWIN 4-1/2" Bar Clamp High Impact Plastic Resin Handle and 1964747
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body 1964745/54122
- IRWIN 12 in. X 2-1/2 in. D F Clamp 1825753
- IRWIN 24 in. X 2-1/2 in. D F Clamp 1825766
- IRWIN 18" Bar Clamp High Impact Plastic Resin Handle and 1964719
- IRWIN 6" Light Duty Bar Clamp with 2-1/2" Throat Depth 1825752
- IRWIN BAR CLAMP 24" 61CM NEXT GEN = 524QCN PE1964720
- IRWIN 6 Mini Bar Clamp 1964742
- SURTEK F-shaped bar clamp 8" 107116
- Irwin Bar Clamps