This item is Discontinued.

Zoro Select 1-1/16" W x 72" H Steel Continuous Hinge 1CAH9

1-1/16" W x 72" H Steel Continuous Hinge (Discontinued)

  • Mfr # 1CAH9
  • Zoro # G0579616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CAH9
Zoro #
G0579616
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Height
72 in
Door Leaf Thickness
0.030 in
Door Leaf Width
1 1/16 in
Frame Leaf Width
1 1/16 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.030 in
Pin Dia.
3/32 in
Length
6 ft
Overall Knuckle Height
1/2 in
Width
1-1/16"
Length (Straight Wireway)
6 ft

Details

Item
Continuous Hinge
Finish
Steel
Holes per Leaf
0
Ligature Resistant
No
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
90 Degrees
Pin Material
Steel
Hardware
Not included
Holes
Without
Pin Type
Nonremovable
Bearing Type
Plain
Color
Natural

Description

Continuous Hinge, Ligature Resistant No, Steel Material, 90 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/16 in Door Leaf Width, 1 1/16 in Frame Leaf Width, 0.030 in Door Leaf Thickness, 0.030 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.