Kipp
Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black
Mfr # K0155.2A11
Zoro # G0579941
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Black
- Diameter 32mm
- Finish Chrome plated
- Height 20mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.206
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.2A2
- KIPP Palm Grip, DIN 6335, D1= 32, D=0, 25 H=21, Style B, Drilled Through, Stainless Steel Polished K0146.2032CM2
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black K0155.405X10
- KIPP Knurled Nut D=M10 D1=35 H=19 Plastic, Comp:Brass K0138.10
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black K0155.406X20
- KIPP Knurled Knob Size:3, D1=63D=10 , Form:H, Thermoplastic Black Ral7021, Comp:Steel, Cap:Blue Ral5017 K0260.43103
- KIPP Knurled Knob For Hex Bolt D1=25 H=18, Form:B Pom, Orange, For=M06, Sw=10 K1138.11060
- KIPP Wing Grip, One-Sided, Size: 9 D=M04, A=22, H=16, 1, Form: D, Body Black, No Cap, Stainless Steel K0608.10904
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-24, Die Cast Zinc Black Satin, Comp: Steel K0122.0A01
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.32"L, GP Phenolic 3015
- Kipp Hand Knobs and Wheels