Shop Alternate Products
This Product is Discontinued
Unbrako
1.00mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 200 PK (Discontinued)
Mfr # 03053
Zoro # G0579975
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.00mm
- Screw Head Type Cylindrical
- Drive Type Hex Socket
- Drive Size 5mm