Rib
Enclosed Pre-Wired Relay, 10A@277VAC, SPDT
Mfr # RIBU1C-N4
Zoro # G0580097
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- Coil Volts 10 to 30V AC/DC, 120V AC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Contact Form - Relay SPDT
Explore More Products
- RIB Enclosed Relay, Hi/Low Sparation, SPDT, 20A RIBTE01B
- RIB Enclosed Relay, Hi/Low Sparation, SPST, 20A RIBTE01SB
- RIB Enclosed Relay, 10A RIBL3C-NC
- RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT ESR02P
- RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT, Lead Length: 16 in RIBH1C
- RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT RIB01P
- RIB Enclosed Relay, 10A, SPDT RIBH1SC
- RIB Enclosed AHU Fan Safety Circuit RIBLB
- RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT RIB12P30
- FUNCTIONAL DEVICES-RIB Relay, 10A, Din Rail Mount, 24 Vac/DC RIBAN24C
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A RIBT243P
- Rib Pre-wired Enclosed Relays