Klein Tools
Lightweight Lockback Knife, 2-1/2-Inch Drop Point Blade, Black Handle
Mfr # 44001-BLK
Zoro # G0580329
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Material AUS 8 Stainless Steel
- Locking Blade Lockback
- Handle Material Anodized Aluminum
- Features Compact and Lightweight
Explore More Products
- KLEIN TOOLS Black Lightweight Lockback Knife 2-1/4-Inch Drop Point Blade 44000-BLK
- KLEIN TOOLS Hawkbill Lockback Knife with Clip 44005C
- KLEIN TOOLS Lightweight Lockback Knife, 2-3/8-Inch Drop Point Blade, Black Handle 44002
- KLEIN TOOLS Stainless Steel Pocket Knife 1-5/8-Inch Steel Blade 44032
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade 44036
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Sheepfoot Blade, Black Handle 44004
- KLEIN TOOLS KTO Resurgence Knife, Drop Point Blade, Black Handle OGK000BKT
- KLEIN TOOLS KTO Resurgence Knife, Drop Point Blade, Sand Handle OGK000TNT
- KLEIN TOOLS KTO Resurgence Fishing Knife, Drop Point Blade, Orange Handle OFK000ORT
- SHEFFIELD Knife, Opening, Berda, 3", Assisted, Grey 12169
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L 30-001308
- Klein Tools Knives, Cutters & Snips