Crescent Wiss
10" Left Hand Bent Handle Industrial Shears
Mfr # W20LH
Zoro # G0580496
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Blade Material Nickel Plated
- Handle Style Bent
- Cutting Edge Serrated
- Length Blade: 5", 12.7cm
Explore More Products
- CRESCENT WISS 9-1/4" Industrial Inlaid® Shears 29N
- CRESCENT WISS 8" Take Apart Utility Scissors W8TA
- CRESCENT WISS Pro Shear, offset, left-hand, titanium CW10TL
- CRESCENT WISS 7-3/4" High Leverage Multi-Purpose Shears 2DAN
- CRESCENT WISS 8-1/8" Solid Steel Straight Trimmers 438N
- CRESCENT WISS 5" Electrician Scissors with Serrated Bottom Blade - Carded 175E5V
- CRESCENT WISS Pro Shear, heavy Duty, tradesman, titanium CW10TM
- CRESCENT WISS 8-1/8" Industrial Inlaid® Straight Trimmers T38N
- CRESCENT WISS Scissor 200Mm Ez Cln Takeapart W8TA
- BUSINESS SOURCE Stainless Steel Scissors- Bent- 8 in. L- Black Handles BSN65647
- KNIPEX Cable Shears, 6-11/16 In L, 3 AWG, Red 95 05 165
- Crescent Wiss Scissors