Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" FNPT Carbon Steel Electronic Ball Valve Inline (Discontinued)
Mfr # SV12MSEAII003
Zoro # G0581366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/8 in
- Body Material Carbon Steel
- Body Style Inline
- Stem Material 316 Stainless Steel
- Connection Type FNPT x FNPT