- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Industrial Vibrators
- /
- Vibrators
- /
- Electric Vibrator, 1.80 A, 115VAC, 1 Phase
Shop Alternate Products
This Product is Discontinued
Vibco
Electric Vibrator, 1.80 A, 115VAC, 1 Phase (Discontinued)
Mfr # 2P-150-1
Zoro # G0581646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 130 to 250 lb.
- Voltage 115VAC
- Phase 1
Customers Also Purchased
Dimensions
Overall Length | 10-3/4" |
Overall Width | 4-7/8" |
Overall Height | 6-1/4" |
Mount Hole Center-to-Center Length | 6.38 in |
Mount Hole Size | 1/2 in X 4 in |
Mount Hole Center-to-Center Width | 3.5 in |
Details
Item | Electric Vibrator |
Vibrator Type | Heavy Duty |
Power Source | Electric |
Force Rating | 130 to 250 lb. |
Voltage | 115VAC |
Phase | 1 |
Speed | 3600 vpm |
Bin Weight Capacity | 3000 lb. |
dBA | 63 @ 3 ft. |
Duty | Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings |
Force | Mechanically Adjustable |
Enclosure | Totally Enclosed Non-Ventilated |
Standards | Meets ASTM and ASME, CE Certified |
Amps | 1.80 |
Mounting Position | Universal |
Mounting Plate | Sold Separately |
Bearing Type | Prelubricated |
Max. Temp. | 200 Degrees F |
Application | For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete |
HP | 1/4 |
Includes | Channel Iron (Inches), Mounting Plate for 2P-150, Safety Cable |
Maximum Vibration Speed | 3,600 vpm |
Maximum Operating Temperature | 200 Degrees F |
Duty Cycle | Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings |
Maximum Force | 250 lbf |
Full Load Current | 1.8 A |
Resistance Properties | Corrosion Resistant |
Horsepower Rating | 0.25 hp |
Series | 2P |
Sound Level | 63 dBA |
Mount Plate Required | Yes |
Adjustable Speed | Yes |
Mounting Orientation | Any Position |
Adjustable Force | Yes |
For Environment | Highly Corrosive |
Minimum Force | 130 lbf |
Maximum Bin Weight Capacity | 3,000 lb |
Voltage Type | AC |
Weight | 30 lb |
For Location | Indoor, Outdoor |
Operating Voltage | 115V AC |
Motor Enclosure | Totally Enclosed Nonventilated |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 250 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 63 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 3,000 lb, Full Load Current 1.8 A, Overall Length 10.75 in, Overall Width 4.88 in, Overall Height 6.25 in, Standards ASME, ASTM, CE Certified, Weight 30 lb