Brad Harrison
Internal Thread Connector, 5, Male, 16 AWG
Mfr # 1A5002-34
Zoro # G0581804
$51.58
31% off
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Plug or Connector Type Male
- Plug End Straight
- Max. Voltage 600VAC/DC
- Max. Current 8 A
Explore More Products
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG 8R3006A18A120
- BRAD HARRISON Cordset, 5 Pin, Plug, Male 805006A09M050
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 703001D02F060
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female 2R8004A20A120
- BRAD HARRISON Cordset, 2 Pin, Plug, Male 102002A01F120
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female 105001A01F060
- BRAD HARRISON MIC 4P FP 7M #22AWG PVC 804000A09M070
- BRAD HARRISON MC 2P FP 6 FT. 16/2 PVC 102000A01F060
- BRAD HARRISON MC 7P MP 6 FT. 16/7 PVC 207002A01F060
- COGNEX CORDSET CABLE CCB-84901-0903-10
- NAKANISHI Inc Cable Motor Cord Cordset Cable EMCD-51
- Brad Harrison Sensor Cordsets & Receptacles