Dayton
Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC
Mfr # 6EAR9
Zoro # G0581971
$6.43
26% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 2.4/2.5 A
- Mounting Front
- For Use With Dayton IEC Contactors
Explore More Products
- DAYTON Aux Contact, IEC, 2NO/2NC, 120VAC/240VDC 6EAT2
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC 6EAT1
- DAYTON Aux Contact, IEC, 4NC, 120VAC/240VDC 6EAT5
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC 6EAT6
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC 6EAT0
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A 783XY6
- DAYTON Aux Contact, IEC, 4NO, 120VAC/240VDC 6EAT4
- DAYTON Aux Contact, IEC, 1NO/3NC, 120VAC/240VDC 6EAT3
- DAYTON Auxiliary Contact, 2NO/0NC, 10 A 783XY5
- SQUARE D Pushbutton Kit 9999SA2
- ADVANCE CONTROLS Contactor, 24V, 1No Aux C06.310-024
- Dayton Auxiliary Contacts