Palmetto Packing

Packing Seal, 1/2 Sq In., 10 Ft


$93.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Square (In.) 1/2 in
  • Length 10 ft
  • Material Novoloid/Aramid with PTFE
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 400 psi
See all product information