Starrett
Micrometer Inside
Mfr # 124DZ
Zoro # G0582937
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 2 to 32"
- Features Adjustable for Length, Hardened and Ground Anvils, Quick-Reading Figures
- Includes 124A/124C Rods, (1) Padded Case
- Spindle Curved
Explore More Products
- STARRETT Micrometer Inside 3/4 to 1" Range 78XTZ-1
- STARRETT Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod 440Z-3L
- STARRETT Micrometer Outside T436.1XRL-2
- STARRETT Micrometer Outside 211XP
- STARRETT Blade Micrometer 486P-10
- STARRETT Inside Micrometer, 1-1/2 to 8" 823AZ
- STARRETT Micrometer Inside 10 to 125mm Range 78MXTZ-12.5
- STARRETT Precision Outside Micrometer, 475mm 436.1MXRLZ-475
- STARRETT Micrometer Electronic 3732MEXFL-100
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC 389-351-30
- MITUTOYO Point Micrometer, Ratchet Thimble 342-351-30
- Starrett Micrometers